Hand Tap, Plug, M14x1.50, Uncoated, 4 Flt

HELI-COIL| Zoro #: G1916101| Mfr #: 5476-14

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric Fine
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916101 Mfr #: 5476-14
Tap Style: Straight Flute (Hand)Tap Thread Type: Metric Fine
Thread Direction: Right HandOverall Length: 96.84mm
Number of Flutes: 4Pitch Diameter Limit: H3
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Number of Pieces: 1
Tap Grouping: TapThread Length: 46.04mm
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Metric
Shank Dia.: 12.19mmTap Thread Size: M14-1.50
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M14-1.50, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 46.04mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 12.19mm, Overall Length 96.84mm

Reviews