Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Straight Flute Hand Tap, M14-2.00, Plug, 4 Flutes, UNC
  • Zoro #: G0275274
  • Mfr #: 4687-14
$55.45
  • Tap Thread Type: UNC
  • Tap Grouping: Tap
  • Tap Material: High Speed Steel
See full product details
This item ships free.

Heli-Coil #4687-14 Specifications

  • Zoro #: G0275274
  • Mfr #: 4687-14
Tap Thread Type: UNC Tap Grouping: Tap
Tap Material: High Speed Steel Tap Thread Size: M14-2.00
Standards: ANSI, ISO 9001, OS 9000, ISO 14001 Tap Finish: Uncoated
Tap Chamfer: Plug Number of Flutes: 4
Tap Style: Straight Flute (Hand) Number of Pieces: 1
Tap Dimension Type: Metric Tap Size: M14
Thread Length: 46.04mm Pitch Diameter Limit: H3
Overall Length: 102.39mm Shank Dia.: 13.77mm
Item: Straight Flute Hand Tap Thread Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M14-2.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated

Reviews of Heli-Coil #4687-14