Hand Tap, Plug, M2.5x0.45, Uncoated, 3 Flt

HELI-COIL| Zoro #: G0382365| Mfr #: 4687-2.5

$21.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Straight Flute (Hand)
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382365 Mfr #: 4687-2.5
Tap Style: Straight Flute (Hand)Tap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 49.00mm
Number of Flutes: 3Pitch Diameter Limit: D1
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Number of Pieces: 1
Tap Grouping: TapThread Length: 15.00mm
Tap Finish: UncoatedTap Chamfer: Plug
Tap Material: High Speed SteelTap Dimension Type: Metric
Shank Dia.: 3.58mmTap Thread Size: M2.5-0.45
Country of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M2.5-0.45, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H1, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.58mm, Overall Length 49.00mm

Reviews