Hand Tap, Plug, M8x1.00, Uncoated, 4 Flt

HELI-COIL| Zoro #: G2257376| Mfr #: 5484-8

$16.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 32.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257376 Mfr #: 5484-8
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 32.00mmPitch Diameter Limit: D9
Shank Dia.: 9.68mmTap Finish: Uncoated
Tap Grouping: TapStandards: ANSI, ISO 9001, OS 9000, ISO 14001
Overall Length: 74.00mmTap Thread Size: M8-1.00
Tap Dimension Type: MetricThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: Metric Fine
Tap Chamfer: PlugNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): United States

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M8-1.00, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit D9, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 32mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 9.68mm, Overall Length 74.00mm

Reviews