Stanley Engineered Fastening
Tap, Size 1/4-20
Mfr # 4CBB
Zoro # G7642393
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Explore More Products
- STANLEY ENGINEERED FASTENING TAP 9/16-12 HE819-9
- STANLEY ENGINEERED FASTENING TAP 5/8-11 HE819-10
- STANLEY ENGINEERED FASTENING TAP 12-24 HE819-1
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm 1700M12X1.75NO1
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc 1445
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill 95403
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 20.0x2.50mm 96329
- WESTWARD Alloy Steel Taper Tap, M10x1-1/2 CCT1060-142
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm 1700M8X1.25NO2
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip 626
- WESTWARD Straight Flute Tap, 4 Flutes, UNC CCT1060-125
- Stanley Engineered Fastening Taps