Skip to Main Content
customer-service Help
Heli-Coil

Thread Repair Kit, 304 SS, 1-14, 6 Pc

Heli-Coil Thread Repair Kit, 304 SS, 1-14, 6 Pc 5528-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$432.15
  • Item: Thread Repair Kit
  • Type: With Drill Bit, Free Running
  • Material: 304 Stainless steel
See full product details
This item ships free.
Total: $432.15

Heli-Coil #5528-16 Specifications

  • Item: Thread Repair Kit
  • Type: With Drill Bit, Free Running
  • Material: 304 Stainless steel
  • Length: 1.5 in
  • Includes: Inserts (6) Each: 1"-14x1.5 in, (1) Each: 1 1/64 in Drill, High Speed Steel Tap and Installation Tool
  • Number of Pieces: 6
  • Size: 1"-14
  • Thread Type: UNF
  • Application: For Metal
  • Length (Straight Wireway): 1.5 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 1-14, Length 1.500 In, Thread Type UNF, Number of Pieces 6, For Metal, Includes 6 Each 1-14x1.500 Inserts, 1 Each 1 1/64 Drill, High Speed Steel Tap and Installation Tool.

Reviews of Heli-Coil #5528-16