Skip to Main Content
customer-service Help
Heli-Coil

Thread Repair Kit, 304 SS, 1/8-27, 12 Pcs

Heli-Coil Thread Repair Kit, 304 SS, 1/8-27, 12 Pcs 5407-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$326.16
  • Material: 304 Stainless steel
  • Number of Pieces: 12
  • Application: For Metal
See full product details
This item ships free.
Total: $326.16

Heli-Coil #5407-2 Specifications

  • Material: 304 Stainless steel
  • Number of Pieces: 12
  • Application: For Metal
  • Thread Type: NPT
  • Length: 0.273 in
  • Size: 1/8"-27
  • Type: With Drill Bit, Free Running
  • Includes: 12 Each 1/8"-27 Inserts, 1 Each 3/8 Drill, High Speed Steel Tap and Installation Tool.
  • Item: Thread Repair Kit
  • Length (Straight Wireway): 0.273 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Repair Kit, With Drill Bit, Free Running, 304 Stainless Steel, Size 1/8-27, Length 0.273 In., Thread Type NPT, Number of Pieces 12, For Metal, Includes 12 Each 1/8-27 Inserts, 1 Each 3/8 Drill, High Speed Steel Tap and Installation Tool.

Reviews of Heli-Coil #5407-2