Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Thread Repair Kit, 304 SS, 3/8-24, 18 Pcs

  • Zoro #: G2740412
  • Mfr #: 5402-6
$72.25
  • Number of Pieces: 18
  • Size: 3/8"-24
  • Material: 304 Stainless steel
See full product details
Orders over $75 ship free.

Heli-Coil #5402-6 Specifications

  • Zoro #: G2740412
  • Mfr #: 5402-6
  • Number of Pieces: 18
  • Size: 3/8"-24
  • Material: 304 Stainless steel
  • Includes: 6 Each 3/8"-24 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.
  • Item: Thread Repair Kit
  • Application: For Metal
  • Length: 6 Ea. 0.375, 0.563, 0.750 in
  • Thread Type: UNF
  • Type: With Drill Bit, Free Running
  • Length (Straight Wireway): 6 Ea. 0.375, 0.563, 0.750 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 3/8-24, Length 0.562 In, Thread Type UNF, Number of Pieces 18, For Metal, Includes 6 Ea. 0.375, 0.563, 0.750 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Reviews of Heli-Coil #5402-6