customer-service Help
Heli-Coil

Thread Repair Kit, 304 SS, 5/8-18, 6 Pcs

Heli-Coil Thread Repair Kit, 304 SS, 5/8-18, 6 Pcs 5402-10
Hover or click to zoom Tap to zoom
$184.50
  • Item: Thread Repair Kit
  • Type: Free Running (With Drill Bit)
  • Material: 304 Stainless steel
See full product details
This item ships free.

Total: $184.50

Heli-Coil #5402-10 Specifications

  • Item: Thread Repair Kit
  • Type: Free Running (With Drill Bit)
  • Material: 304 Stainless steel
  • Length: 0.938 in
  • Number of Pieces: 6
  • Thread Type: UNF
  • Includes: 6 Each 5/8"-18 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
  • Application: For Metal
  • Size: 5/8"-18
  • Length (Straight Wireway): 0.938 in
  • Product Type: Thread Repair Kit
  • Country of Origin (subject to change): United States

Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 5/8-18, Length 0.938 In, Thread Type UNF, Number of Pieces 6, For Metal, Includes 6 Each 5/8-18 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Reviews of Heli-Coil #5402-10