Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Thread Repair Kit, 304 SS, 6-32, 36 Pcs

  • Zoro #: G3403477
  • Mfr #: 5401-06
$57.57
  • Size: 6-32
  • Thread Type: UNC
  • Includes: 36 Each 6-32 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.
See full product details
Orders over $75 ship free.

Heli-Coil #5401-06 Specifications

  • Zoro #: G3403477
  • Mfr #: 5401-06
  • Size: 6-32
  • Thread Type: UNC
  • Includes: 36 Each 6-32 Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.
  • Number of Pieces: 36
  • Application: For Metal
  • Material: 304 Stainless steel
  • Length: 12 Ea. 0.138, 0.207, 0.276 in
  • Type: With Drill Bit, Free Running
  • Item: Thread Repair Kit
  • Length (Straight Wireway): 12 Ea. 0.138, 0.207, 0.276 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size 6-32, Length 0.207 In, Thread Type UNC, Number of Pieces 36, For Metal, Includes 12 Ea. 0.138, 0.207, 0.276 In Inserts, 1 Each of a Drill, High Speed Steel Tap, Tang Removal Tool and Installation Tool.

Reviews of Heli-Coil #5401-06