Stanley Engineered Fastening
Thread Repair Kit, 304 SS, 9/16-18, 6 Pcs
- Zoro #: G2578177
- Mfr #: 5402-9
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Thread Repair Kit
- Type: Free Running (With Drill Bit)
- Material: 304 Stainless steel
- Size: 9/16"-18
- Length: 0.844 in
- Thread Type: UNF
- Number of pieces: 6
- Application: For Metal
$185.61
Ships from United States
Subtotal: $185.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Stanley Engineered Fastening #5402-9 Specifications
- Zoro #: G2578177
- Mfr #: 5402-9
- UPC #: 681000681309
- Item: Thread Repair Kit
- Type: Free Running (With Drill Bit)
- Material: 304 Stainless steel
- Size: 9/16"-18
- Length: 0.844 in
- Thread Type: UNF
- Number of pieces: 6
- Application: For Metal
- Includes: 6 Each 9/16"-18 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
- Number of Pieces: 6
- Length (Straight Wireway): 0.844 in
- Product Type: Thread Repair Kit
- Country of Origin (subject to change): United States
Description
Thread Repair Kit, Free Running, 304 Stainless Steel, Size 9/16-18, Length 0.844 In, Thread Type UNF, Number of Pieces 6, For Metal, Includes 6 Each 9/16-18 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
Reviews of Stanley Engineered Fastening #5402-9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STANLEY ENGINEERED FASTENING M18x2.5 Metric Kit 5546-18
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, M10x1.00, Pcs 24 5523-10
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1/2-20, 18 Pcs 5402-8
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 304 SS, 1 1/8-12, 5 Pcs 5528-18
- STANLEY ENGINEERED FASTENING THREAD REPAIR KIT M9X1.25 METRIC HE5546-9
- STANLEY ENGINEERED FASTENING THREAD REPAIR KIT M10X1.25 METRIC HE5543-10
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 2964 in, 2132 in L, Stainless Steel 5521-7
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 1764 in, 38 in L, Stainless Steel 5521-4
- STANLEY ENGINEERED FASTENING Thread Repair Kit, 2564 in, 916 in L, Stainless Steel 5521-6
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M12-1.5 x 1.5D EK51015
- E-Z LOK ‚Ñ¢ Thread Repair Kit for Metal - Screw Locking - 1/4-20 x 7/16-14 - EZ-329-4IC
- Stanley Engineered Fastening Thread Repair Kits