Heli-Coil

Thread Repair Kit, 304 SS, M18X2.5, 6 Pcs

Heli-Coil Thread Repair Kit, 304 SS, M18X2.5, 6 Pcs 5403-18
Hover or click to zoom Tap to zoom
$210.35
  • Item: Thread Repair Kit
  • Type: Free Running (With Drill Bit)
  • Material: 304 Stainless steel
  • Length: 27 mm
  • Thread Type: MC
  • Number of Pieces: 6
  • Application: For Metal
  • Size: M18 x 2.5
See full product details
This item ships free.

Total: $210.35

Heli-Coil #5403-18 Specifications

  • Item: Thread Repair Kit
  • Type: Free Running (With Drill Bit)
  • Material: 304 Stainless steel
  • Length: 27 mm
  • Thread Type: MC
  • Number of Pieces: 6
  • Application: For Metal
  • Size: M18 x 2.5
  • Includes: 6 Each M18x2.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.
  • Length (Straight Wireway): 27 mm
  • Product Type: Thread Repair Kit
  • Country of Origin (subject to change): United States

Description

Thread Repair Kit, Free Running, 304 Stainless Steel, Size M18X2.5, Length 27mm, Thread Type MC, Number of Pieces 6, For Metal, Includes 6 Each M18x2.5 Inserts, 1 Each of a Drill, High Speed Steel Tap and Installation Tool.

Reviews of Heli-Coil #5403-18