Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Threaded Mandrel, Steel, 1-1/4-7

  • Zoro #: G0517553
  • Mfr #: 3724-20

$82.09

  • Item: Threaded Mandrel Tool
  • Thread Type: UNC
  • Length: -
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Heli-Coil #3724-20 Specifications

  • Zoro #: G0517553
  • Mfr #: 3724-20
Item: Threaded Mandrel Tool Thread Type: UNC
Length: - Application: General Purpose
For Use With: For Use With Free Running and Screw Locking Inserts Material: Steel
Includes: - Type: Threaded Mandrel Type III
Use With Internal Thread Size: 1-1/4-7 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Threaded Mandrel Tool, Threaded Mandrel, Steel, Thread Type UNC, Use With Internal Thread Size 1-1/4-7, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Reviews of Heli-Coil #3724-20