Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Working Gage, Steel, 5/16-18

  • Zoro #: G0496264
  • Mfr #: 1442-5
$281.18
  • Item: Working Gage
  • Type: 2B
  • Use With Internal Thread Size: 5/16"-18
See full product details
This item ships free.

Heli-Coil #1442-5 Specifications

  • Zoro #: G0496264
  • Mfr #: 1442-5
  • Item: Working Gage
  • Type: 2B
  • Use With Internal Thread Size: 5/16"-18
  • Length: -
  • Application: General Purpose
  • Thread Type: UNC
  • Material: Steel
  • For Use With: For Use With Free Running and Screw Locking Inserts
  • Includes: -
  • Length (Straight Wireway): -
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Working Gage, 2B, Steel, Thread Type UNC, Use With Internal Thread Size 5/16-18, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Reviews of Heli-Coil #1442-5