JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Complete Gage, Steel, M3X0.5

HELICOIL| Zoro #: G2023271| Mfr #: 4624-3

$319.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023271 Mfr #: 4624-3
Material: steelApplication: General Purpose
Item: Complete GageType: 4H5H
Thread Type: Metric CoarseUse With Internal Thread Size: M3 x 0.5
Country of Origin (subject to change): United States

Product Description

Complete Gage, 4H5H, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M3X0.5, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews

Save 15%. Sign up for Z-mail.