20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Complete Gage, Steel, M8X1.25

HELICOIL| Zoro #: G1086014| Mfr #: 1324-8

$255.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086014 Mfr #: 1324-8
Material: steelApplication: General Purpose
Item: Complete GageType: 5H
Thread Type: Metric CoarseUse With Internal Thread Size: M8 x 1.25
Country of Origin (subject to change): United States

Product Description

Complete Gage, 5H, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M8X1.25, For Use With For Use With Free Running and Screw Locking Inserts, General Purpose

Product Reviews