DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Hand Tap, Plug, 1-1/4-7, Uncoated, 4 Flt

HELICOIL| Zoro #: G1629031| Mfr #: 8187-20

$430.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629031 Mfr #: 8187-20
Number of Pieces: 1Thread Direction: Right Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Tap Grouping: TapTap Style: Straight Flute (Hand)
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Item: Tap
Shank Dia.: 1.233"Tap Thread Size: 1-1/4"-7
Tap Thread Type: UNCTap Chamfer: Plug
Tap Dimension Type: InchPitch Diameter Limit: H4
Thread Length: 3"Overall Length: 6-3/8"
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-7, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.233 In., Overall Length 6-3/8 In.

Product Reviews