DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Hand Tap, Plug, 1-14, Uncoated, 4 Flt

HELICOIL| Zoro #: G1729567| Mfr #: 8193-16

$125.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729567 Mfr #: 8193-16
Number of Pieces: 1Thread Direction: Right Hand
Tap Finish: UncoatedTap Material: High Speed Steel
Item: TapNumber of Flutes: 4
Tap Grouping: TapTap Style: Straight Flute (Hand)
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Item: Tap
Shank Dia.: 0.896"Thread Length: 2-9/16"
Overall Length: 5-7/16"Tap Thread Size: 1"-14
Tap Thread Type: UNSTap Chamfer: Plug
Tap Dimension Type: InchPitch Diameter Limit: H4
Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-14, Tap Chamfer Plug, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNS, Shank Dia. 0.896 In., Overall Length 5-7/16 In.

Product Reviews