Hand Tap, Plug, #4-48, Uncoated, 3 Flt

HELICOIL| Zoro #: G2108005| Mfr #: 04FPB

$25.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108005 Mfr #: 04FPB
Tap Style: Straight Flute (Hand)Tap Chamfer: Plug
Item: TapTap Finish: Uncoated
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Tap Grouping: Tap
Tap Material: High Speed SteelThread Direction: Right Hand
Number of Flutes: 3Number of Pieces: 1
Overall Length: 2"Tap Thread Size: #4-48
Tap Thread Type: UNFTap Dimension Type: Inch
Pitch Diameter Limit: H1Shank Dia.: 0.141"
Thread Length: 11/16"Country of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #4-48, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H1, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 2 In.

Product Reviews