Hand Tap, Plug, #5-40, Uncoated, 3 Flt

HELICOIL |Zoro #: G1213694|Mfr #: 05CPB

$18.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213694 Mfr #: 05CPB
Tap Material: High Speed SteelTap Style: Straight Flute (Hand)
Number of Pieces: 1Thread Direction: Right Hand
Tap Finish: UncoatedTap Chamfer: Plug
Item: TapNumber of Flutes: 3
Standards: ANSI, ISO 9001, OS 9000, ISO 14001Pitch Diameter Limit: H1
Shank Dia.: 0.168"Tap Size: #5
Thread Length: 3/4"Pitch: 40
Overall Length: 2-1/8"Tap Thread Type: UNC
Tap Dimension Type: InchCountry of Origin (subject to change): United States

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Size #5, Pitch 40, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H1, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Product Reviews