Stanley Engineered Fastening
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 4984-8
Zoro # G0761196
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Thread Size M8-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Finish Uncoated
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 4687-16
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 5FPB
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes 8187-20
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 5484-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 8187-18
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 187-9
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes 18187-16
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 4687-14
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1603407
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1972000
- Stanley Engineered Fastening Straight Flute 4-Flute Taps