Helical Insert, 10-24x0.285L, PK1000

HELICOIL |Zoro #: G1636144|Mfr #: T1185-3C285S

$403.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636144 Mfr #: T1185-3C285S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Tangless, Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 0.251"Thread Type: UNC
Tap Sizes: 10-24 STIInternal Thread Size: 10-24
Drill Size: 13/64"Length: 0.285"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.251 In, Tap Sizes 10-24 STI, Aluminum Drill Size 13/64 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15% when you sign up for Z-mail.