Helical Insert, 10-32x0.190 L, PK100

HELICOIL| Zoro #: G1952867| Mfr #: AT1191-3C190

$24.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952867 Mfr #: AT1191-3C190
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 10-32
Thread Type: UNFLength: 0.190"
Free Coil Dia.: 0.246"Tap Sizes: 10-32 STI
Drill Size: #7Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.190 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.