Helical Insert, 10-32x0.285 L, PK100

HELICOIL| Zoro #: G0647437| Mfr #: AT1191-3C285

$21.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647437 Mfr #: AT1191-3C285
Application: For MetalMaterial: 304 STAINLESS STEEL
Thread Direction: Right HandItem: Helical Insert
Rockwell Hardness: C43-C50Type: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 10-32
Thread Type: UNFLength: 0.285"
Free Coil Dia.: 0.246"Tap Sizes: 10-32 STI
Drill Size: #7Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.