Helical Insert, 1/4-200.250 L, PK100

HELICOIL| Zoro #: G0944666| Mfr #: A3585-4EN250

$93.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944666 Mfr #: A3585-4EN250
Application: For MetalType: Screw Locking Helical
Rockwell Hardness: C43-C50Tensile Strength (PSI): 200, 000
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Free Coil Dia.: 0.320"
Thread Type: UNCTap Sizes: 1/4-20 STI
Internal Thread Size: 1/4-20Drill Size: H
Length: 0.250"Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.250 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.