Helical Insert, 1/4-200.250 L, PK100

HELICOIL| Zoro #: G0904662| Mfr #: AT1185-4C250

$22.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0904662 Mfr #: AT1185-4C250
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 1/4-20
Thread Type: UNCLength: 0.250"
Free Coil Dia.: 0.320"Tap Sizes: 1/4-20 STI
Drill Size: HMeets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.250 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.