Helical Insert, 1/4-200.500 L, PK500

HELICOIL| Zoro #: G0839465| Mfr #: 1185-4CN500S

$202.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839465 Mfr #: 1185-4CN500S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Free Coil Dia.: 0.320"Thread Type: UNC
Tap Sizes: 1/4-20 STIInternal Thread Size: 1/4-20
Drill Size: HLength: 0.500"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.500 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.