Helical Insert, 1/4-28 x 1/2 L, PK100

HELICOIL| Zoro #: G2110665| Mfr #: AT1191-4C500

$27.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110665 Mfr #: AT1191-4C500
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 1/4-28
Thread Type: UNFLength: 0.500"
Free Coil Dia.: 0.316"Tap Sizes: 1/4-28 STI
Drill Size: #7Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.500 In., Free Coil Dia. 0.316 In., Tap Sizes 1/4-28 STI, Drill Size #7, Tensile Strength (PSI) 200, 000 to 250, 000, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.