Helical Insert, 1/4-28x0.500L, PK100

HELICOIL| Zoro #: G1374055| Mfr #: A3591-4EN500

$75.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374055 Mfr #: A3591-4EN500
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: Nitronic 60
Application: For MetalType: Screw Locking Helical
Tensile Strength (PSI): 200, 000Meets/Exceeds: -
Thread Type: UNFTap Sizes: 1/4-28 STI
Internal Thread Size: 1/4-28Drill Size: G
Length: 0.500"Free Coil Dia.: 0.316"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.500 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.