DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Helical Insert, 2-56x0.086 L, PK100

HELICOIL| Zoro #: G1564306| Mfr #: A3585-02EN086

$109.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564306 Mfr #: A3585-02EN086
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: Nitronic 60Application: For Metal
Type: Screw Locking HelicalTensile Strength (PSI): 200, 000
Free Coil Dia.: 0.145"Thread Type: UNC
Tap Sizes: 2-56 STIInternal Thread Size: 2-56
Drill Size: 3/32"Length: 0.086"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Screw Locking, Nitronic 60, Internal Thread Size 2-56, Thread Type UNC, Thread Direction Right Hand, Length 0.086 In, Free Coil Dia. 0.145 In, Tap Sizes 2-56 STI, Aluminum Drill Size 3/32 In, Tensile Strength 200, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.