Helical Insert, 2-56x0.086 L, PK1000

HELICOIL| Zoro #: G2441074| Mfr #: 1185-02CN086S

$581.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441074 Mfr #: 1185-02CN086S
Meets/Exceeds: -Rockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Material: 304 Stainless SteelApplication: For Metal
Type: Screw Locking, On a StripTensile Strength (PSI): 200, 000 to 250, 000
Thread Type: UNCTap Sizes: 2-56 STI
Internal Thread Size: 2-56Drill Size: 3/32"
Length: 0.086"Free Coil Dia.: 0.145"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC, Thread Direction Right Hand, Length 0.086 In, Free Coil Dia. 0.145 In, Tap Sizes 2-56 STI, Aluminum Drill Size 3/32 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.