Helical Insert, 2-56x0.086 L, PK1000

HELICOIL| Zoro #: G2430136| Mfr #: T1185-02C086S

$227.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430136 Mfr #: T1185-02C086S
Item: Helical InsertRockwell Hardness: C43-C50
Thread Direction: Right HandApplication: For Metal
Tensile Strength (PSI): 200, 000 to 250, 000Type: Tangless, Screw Locking, On a Strip
Material: 304 STAINLESS STEELFree Coil Dia.: 0.145"
Thread Type: UNCTap Sizes: 2-56 STI
Internal Thread Size: 2-56Drill Size: 3/32"
Length: 0.086"Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC, Thread Direction Right Hand, Length 0.086 In, Free Coil Dia. 0.145 In, Tap Sizes 2-56 STI, Aluminum Drill Size 3/32 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000
Save 15%. Sign up for Z-mail.