Helical Insert, 2-56x0.129 L, PK100

HELICOIL| Zoro #: G2033342| Mfr #: AT1185-02C129

$24.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033342 Mfr #: AT1185-02C129
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandMaterial: 304 Stainless Steel
Application: For MetalType: Free Running
Tensile Strength (PSI): 200, 000 to 250, 000Internal Thread Size: 2-56
Thread Type: UNCLength: 0.129"
Free Coil Dia.: 0.115"Tap Sizes: 2-56 STI
Drill Size: 3/32"Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC, Thread Direction Right Hand, Length 0.129 In, Free Coil Dia. 0.115 In, Tap Sizes 2-56 STI, Aluminum Drill Size 3/32 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.