Helical Insert, 304SS, 10-24, PK100

HELICOIL| Zoro #: G0967793| Mfr #: A1185-3CNW285

$49.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967793 Mfr #: A1185-3CNW285
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size: 10-24Thread Type: UNC
Length: 0.285"Free Coil Dia.: 0.251"
Tap Sizes: 10-24 STIDrill Size: 13/64"
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 10-24, Thread Type UNC, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.251 In, Tap Sizes 10-24 STI, Aluminum Drill Size 13/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.