Helical Insert, 304SS, 10-32, PK100

HELICOIL| Zoro #: G1804932| Mfr #: A1191-3CN285

$40.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804932 Mfr #: A1191-3CN285
Thread Type: UNFType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Application: For Metal
Thread Direction: Right HandRockwell Hardness: C43-C50
Item: Helical InsertTap Sizes: 10-32 STI
Internal Thread Size: 10-32Drill Size: #7
Material: 304 STAINLESS STEELLength: 0.285"
Free Coil Dia.: 0.246"Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.