JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Helical Insert, 304SS, 10-32, PK12

HELICOIL| Zoro #: G1181311| Mfr #: R1191-3

$8.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1181311 Mfr #: R1191-3
Application: For MetalThread Direction: Right Hand
Rockwell Hardness: C43-C50Thread Type: UNF
Type: Free Running HelicalItem: Helical Insert
Tensile Strength (PSI): 200, 000 to 250, 000Free Coil Dia.: 0.246"
Tap Sizes: 10-32 STIInternal Thread Size: 10-32
Drill Size: #7Material: 304 STAINLESS STEEL
Length: 0.285"Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNF, Thread Direction Right Hand, Length 0.285 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.