Helical Insert, 304SS, 1/2-13, PK100

HELICOIL| Zoro #: G0618055| Mfr #: A1185-8CN750

$92.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618055 Mfr #: A1185-8CN750
Tensile Strength (PSI): 200, 000 to 250, 000Item: Helical Insert
Rockwell Hardness: C43-C50Type: Free Running Helical
Application: For MetalThread Direction: Right Hand
Type: Free Running HelicalMaterial: 304 STAINLESS STEEL
Internal Thread Size: 1/2-13Thread Type: UNC
Length: 0.750"Free Coil Dia.: 0.610"
Tap Sizes: 1/2-13 STIDrill Size: 33/64"
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running Helical, 304 Stainless Steel, Internal Thread Size 1/2-13, Thread Type UNC, Thread Direction Right Hand, Length 0.750 In., Free Coil Dia. 0.610 In., Tap Sizes 1/2-13 STI, Drill Size 33/64 In., Tensile Strength (PSI) 200,000 to 250,000, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.