Helical Insert, 304SS, 1/2-20, PK6

HELICOIL| Zoro #: G1511063| Mfr #: R1191-8

$10.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511063 Mfr #: R1191-8
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Length: 0.750"
Meets/Exceeds: -Free Coil Dia.: 0.605"
Tap Sizes: 1/2-20 STIInternal Thread Size: 1/2-20
Drill Size: 33/64"Material: 304 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/2-20, Thread Type UNF, Thread Direction Right Hand, Length 0.750 In, Free Coil Dia. 0.605 In, Tap Sizes 1/2-20 STI, Aluminum Drill Size 33/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.