Helical Insert, 304SS, 12-24, PK12

HELICOIL| Zoro #: G0424724| Mfr #: R1185-1

$6.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424724 Mfr #: R1185-1
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 12-24Thread Type: UNC
Length: 0.324"Free Coil Dia.: 0.276"
Tap Sizes: 12-24 STIDrill Size: #1
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 12-24, Thread Type UNC, Thread Direction Right Hand, Length 0.324 In, Free Coil Dia. 0.276 In, Tap Sizes 12-24 STI, Aluminum Drill Size #1, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.