Helical Insert, 304SS, 1/4-20, PK100

HELICOIL| Zoro #: G1734704| Mfr #: A1185-4CN500

$41.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Free Running Helical
Tensile Strength (PSI): 200,000 to 250,000
Drill Size: H
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1734704 Mfr #: A1185-4CN500
Type: Free Running HelicalTensile Strength (PSI): 200,000 to 250,000
Drill Size: HLength: 0.500"
Application: For MetalInternal Thread Size: 1/4-20
Package Quantity: 100Thread Direction: Right Hand
Rockwell Hardness: C43-C50Item: Helical Insert
Tap Sizes: 1/4-20 STIThread Type: UNC
Material: 304 Stainless steelFree Coil Dia.: 0.320"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.500 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews