Helical Insert, 304SS, 1/4-20, PK100

HELICOIL| Zoro #: G0647893| Mfr #: A1185-4CNW500

$57.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647893 Mfr #: A1185-4CNW500
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size: 1/4-20Thread Type: UNC
Length: 0.500"Free Coil Dia.: 0.320"
Tap Sizes: 1/4-20 STIDrill Size: H
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Length 0.500 In, Free Coil Dia. 0.320 In, Tap Sizes 1/4-20 STI, Aluminum Drill Size H, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.