Helical Insert, 304SS, 1/4-28, PK100

HELICOIL| Zoro #: G2328803| Mfr #: A1191-4CN375

$41.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328803 Mfr #: A1191-4CN375
Item: Helical InsertThread Type: UNF
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Application: For MetalFree Coil Dia.: 0.316"
Tap Sizes: 1/4-28 STIInternal Thread Size: 1/4-28
Drill Size: GMaterial: 304 STAINLESS STEEL
Length: 0.375"Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.375 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100
Save 15%. Sign up for Z-mail.