LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Helical Insert, 304SS, 1/4-28, PK100

HELICOIL| Zoro #: G0733862| Mfr #: A1191-4CN500

$46.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733862 Mfr #: A1191-4CN500
Application: For MetalTensile Strength (PSI): 200, 000 to 250, 000
Rockwell Hardness: C43-C50Thread Direction: Right Hand
Thread Type: UNFItem: Helical Insert
Type: Free Running HelicalMaterial: 304 Stainless steel
Length: 0.500"Free Coil Dia.: 0.316"
Tap Sizes: 1/4-28 STIInternal Thread Size: 1/4-28
Drill Size: GCountry of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF, Thread Direction Right Hand, Length 0.500 In, Free Coil Dia. 0.316 In, Tap Sizes 1/4-28 STI, Aluminum Drill Size G, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.