Helical Insert, 304SS, 1/8-27, PK12

HELICOIL| Zoro #: G1205644| Mfr #: R327-2

$25.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205644 Mfr #: R327-2
Application: For MetalThread Direction: Right Hand
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Material: 304 STAINLESS STEELRockwell Hardness: C43-C50
Item: Helical InsertTap Sizes: 1/8-27 ANPT STI
Internal Thread Size: 1/8-27Drill Size: U
Length: 0.273"Free Coil Dia.: 0.499"
Thread Type: NPTCountry of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/8-27, Thread Type NPT, Thread Direction Right Hand, Length 0.273 In, Free Coil Dia. 0.499 In, Tap Sizes 1/8-27 ANPT STI, Aluminum Drill Size U, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.