Helical Insert, 304SS, 2-56, PK100

HELICOIL| Zoro #: G2448083| Mfr #: A1185-02CN086

$38.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448083 Mfr #: A1185-02CN086
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel
Internal Thread Size: 2-56Thread Type: UNC
Length: 0.086"Free Coil Dia.: 0.145"
Tap Sizes: 2-56 STIDrill Size: 3/32"
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC, Thread Direction Right Hand, Length 0.086 In, Free Coil Dia. 0.145 In, Tap Sizes 2-56 STI, Aluminum Drill Size 3/32 In, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.