Helical Insert, 304SS, 2-56, PK100

HELICOIL| Zoro #: G1825424| Mfr #: A1185-02CN172

$41.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825424 Mfr #: A1185-02CN172
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Application: For MetalThread Direction: Right Hand
Rockwell Hardness: C43-C50Item: Helical Insert
Type: Free Running HelicalMaterial: 304 STAINLESS STEEL
Internal Thread Size: 2-56Thread Type: UNC
Length: 0.172"Free Coil Dia.: 0.115"
Tap Sizes: 2-56 STIDrill Size: 3/32"
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC, Thread Direction Right Hand, Length 0.172 In, Free Coil Dia. 0.145 In, Tap Sizes 2-56 STI, Aluminum Drill Size 3/32 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.