Helical Insert, 304SS, 3/8-16, PK100

HELICOIL| Zoro #: G2284475| Mfr #: A1185-6CN562

$66.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Helical Insert
Length: 0.562"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2284475 Mfr #: A1185-6CN562
Application: For MetalType: Free Running Helical
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless steel
Internal Thread Size: 3/8-16Thread Type: UNC
Length: 0.562"Free Coil Dia.: 0.462"
Tap Sizes: 3/8-16 STIDrill Size: X
Tensile Strength (PSI): 200, 000 to 250, 000Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Length 0.562 In, Free Coil Dia. 0.462 In, Tap Sizes 3/8-16 STI, Aluminum Drill Size X, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews