Helical Insert, 304SS, 3/8-16, PK100

HELICOIL| Zoro #: G0693585| Mfr #: A1185-6CN750

$72.00 /pk

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693585 Mfr #: A1185-6CN750
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Application: For Metal
Type: Free Running HelicalMaterial: 304 Stainless steel
Thread Type: UNCLength: 0.750"
Free Coil Dia.: 0.462"Tap Sizes: 3/8-16 STI
Drill Size: XTensile Strength (PSI): 200, 000 to 250, 000
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Length 0.750 In, Free Coil Dia. 0.462 In, Tap Sizes 3/8-16 STI, Aluminum Drill Size X, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews