Helical Insert, 304SS, 3/8-24, PK12

HELICOIL| Zoro #: G1785542| Mfr #: R1191-6

$12.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785542 Mfr #: R1191-6
Thread Type: UNFRockwell Hardness: C43-C50
Item: Helical InsertThread Direction: Right Hand
Application: For MetalType: Free Running Helical
Tensile Strength (PSI): 200, 000 to 250, 000Tap Sizes: 3/8-24 STI
Internal Thread Size: 3/8-24Drill Size: 25/64"
Material: 304 Stainless SteelLength: 0.562"
Meets/Exceeds: -Free Coil Dia.: 0.458"
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-24, Thread Type UNF, Thread Direction Right Hand, Length 0.562 In, Free Coil Dia. 0.458 In, Tap Sizes 3/8-24 STI, Aluminum Drill Size 25/64 In, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.