Helical Insert, 304SS, 4-40, PK100

HELICOIL| Zoro #: G1494297| Mfr #: A1185-04CNW168

$38.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494297 Mfr #: A1185-04CNW168
Rockwell Hardness: C43-C50Item: Helical Insert
Thread Direction: Right HandApplication: For Metal
Type: Free Running HelicalTensile Strength (PSI): 200, 000 to 250, 000
Type: Free Running HelicalMaterial: 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size: 4-40Thread Type: UNC
Length: 0.168"Free Coil Dia.: 0.151"
Tap Sizes: 4-40 STIDrill Size: #31
Tensile Strength (PSI): 200, 000 to 250, 000Meets/Exceeds: -
Country of Origin (subject to change): United States

Product Description

Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 4-40, Thread Type UNC, Thread Direction Right Hand, Length 0.168 In, Free Coil Dia. 0.151 In, Tap Sizes 4-40 STI, Aluminum Drill Size #31, Tensile Strength 200, 000 to 250, 000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.